Vessel Socket Bit (Magnet Press Fitted Type) MA 20
#Grup produk P102545984
Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Overall Length | 60mm |
---|---|
Hexagon Opposite Side | 6.35mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
You can use it by attaching it to most electric and charge drivers/air drivers that are marketed in the country. It has a powerful magnet built-in.Holding the drill screw to prevent the fall. Shot blast finish, it fits naturally to the bolt nut. We are using special alloy steel with both tenacity and hardness at the same time.
Useable: Hexagon head drill screw
Useable: Hexagon head drill screw
Ulasan Produk
Tidak ada ulasan