Vessel Bit Bracing
#Grup produk P102545717
Spesifikasi
Cutting Edge | SQ3 |
---|---|
Bit (refill) | KDB-SQ3K |
Overall Length | 100mm |
Hexagon Opposite Side | 6.35mm |
TRUSCO Number | 448-7354 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
You can use it by attaching it to most electric and charge drivers/air drivers that are marketed in the country. Craftmanship soul Procon series! Black finish finish. A bit for bracing with a swinging type which is convenient for attaching seismic reinforcement hardware which was troubled so far. Since the tip bit tilts 6 degrees, you can easily strike screws that are hard to drive at the corner with electric impact. Strong neodymium magnet built-in for straight striking. Bits can be exchanged (change bit: KDB-SQ 3 K).
Useable: Hole down, braces, installation of various earthquake resistant hardware.
Useable: Hole down, braces, installation of various earthquake resistant hardware.
Ulasan Produk
Tidak ada ulasan