Vessel Socket with Beveled Beakers
#Grup produk P102545683
Spesifikasi
Overall Length | 105mm |
---|---|
Outer Diameter | 18φ mm |
Opposite Side | 12 |
Outlet corner opposite side | 6.35mm |
TRUSCO Number | 810-6879 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Set the hardness of the socket part high (HRC 51). The wear resistance of the Giza part is improved.
Ulasan Produk
Tidak ada ulasan