TONE Penetrating Long Shaft Screwdriver
#Grup produk P102545391
Spesifikasi
Axis Penetration | There |
---|---|
Blade Edge With Magnet | There |
Grip Type | Resin (Hard) |
Cutting Edge | (-) 1.0x9.0 |
Overall Length | 380mm |
Shaft Length | 275mm |
TRUSCO Number | 810-9177 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The total length is as long as 380 mm, which is ideal for work at places not reachable by standards. ; Axis is square shape, strong tightening is possible by using monkey wrench and spanner together. ; The tip with a strong magnet.
Ulasan Produk
Tidak ada ulasan