TONE Powerful Power Wrench
#Grup produk P102544499
Spesifikasi
Maximum Output Torque | 6000Nm |
---|---|
Overall Length | 348mm |
Maximum Input Torque | 255Nm |
Effective Height | 192mm |
Maximum External Diameter | 96mm |
Output Part Insertion Angle | 38.1mm |
Input Part Insertion Angle | 12.7mm |
Magnification | 23.5 |
TRUSCO Number | 769-4288 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a wrench with a booster mechanism suitable for tightening and loosening of large bolts and nuts. With the boost mechanism, high torque can be output with a small force even in a narrow working environment.
Warning
* Mass is the total of body, straight type reaction force receiving, ratchet handle.Ulasan Produk
Tidak ada ulasan