TONE Hub Container
#Grup produk P102544213
Spesifikasi
Material | Structural steel, (shank part) resin |
---|---|
Overall Length | 205mm |
Width Across Flat | 15mm |
Point Thickness | 2mm |
TRUSCO Number | 495-3037 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is the best wrench for attaching and adjusting the bearing hub of the hub. It is with a soft grip that is familiar to hands.
Useable: For installation and adjustment of the bearing hub of the bub.
Useable: For installation and adjustment of the bearing hub of the bub.
Ulasan Produk
Tidak ada ulasan