SUPER TOOL Gear Wrench (Straight Type)

Sebelum PPN:
Rp179.900
Spesifikasi
Ratchet MechanismThere
ThicknessSpanner/6.5, glasses/9.0mm
Opposite Side Dimension14mm
Overall Length (mm)191
TRUSCO Number364-7803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for electric installation, piping, air conditioning work, machine equipment, automobile repair, various narrow work sites. The number of gears is 72 mountains and the feed angle is 5 degrees, so it is suitable for narrow work.Gear is a unique shape and it is hard to rust strongly with titanium coating finish.
Useable: Hexagon bolt, to tighten the nut.

Ulasan Produk

Tidak ada ulasan