Miki pulley ETP Bush ETP-T Series

Sebelum PPN:
Rp4.599.900
Spesifikasi
Screw DiameterM16
Moment of Inertia1.70x10⁻³kg/m²
Maximum Allowable Thrust Force60000N
Maximum Allowance of Radial Load6000N
Maximum Allowable Torque1200Nm
Dimension D1100mm
Axis Aspect Pressure90N/mm²
Bolt Tightening Torque24Nm
Dimension D (mm)40
Dimension L55mm
Dimension L175mm
Dimensions D(ɸmm)52mm
Dimensions n8mm
Dimensions r34mm
Hub Aspect Pressure70N/mm²

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High concentricity. It has a completely integrated structure, and the hub can be installed with concentricity of several micro m. One screw for detachment. Easy, quick installation and removal with only one pressure screw. Workspace saving space. Since the pressure screw tightens from the radial direction, it does not take space for installation. No key machining required. Troubles caused by keys such as key groove machining are eliminated. Machining tolerances of shafts and hubs are general tolerances and do not require any special finishing. Thrust load zero. Only the radial load acts on the shaft and hub, and no thrust load is applied.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait