THK Separable Roller Follower Nast (No Seal Cylindrical Outer Ring)
#Grup produk P102543418
Spesifikasi
Limit Rotation Speed | 20000min⁻¹(rpm) |
---|---|
Dimensions dR | 10mm |
Dimension B1 | 10mm |
Dimension B | 9.8mm |
Dimension D (mm) | 19φ |
Dimensional di | 6φ mm |
Dimensions r | 0.5mm |
Dimensions r1 | 0.5mm |
Standard Load Rating C | 4.12kN |
Standard Load Rating Co | 4.55kN |
Truck Load Capacity | 3.53kN |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a compact and rigid bearing that incorporates needle bearings inside. It is a separate type bearing combined with a thick outer ring, an inner ring and a needle roller with a precision cage, and its structure is simple and high precision can be obtained cheaply.
Useable: In addition to the cam mechanism of automatic machines and special machines, various conveying devices, conveyors, bookbinding machines, tool changer of machining center, pallet changer, automatic painting machine, sliding fork of automatic warehouse etc.
Useable: In addition to the cam mechanism of automatic machines and special machines, various conveying devices, conveyors, bookbinding machines, tool changer of machining center, pallet changer, automatic painting machine, sliding fork of automatic warehouse etc.
Ulasan Produk
Tidak ada ulasan