THK Model LM Block SSR Good Good XW
#Grup produk P102543135
Spesifikasi
Block Mounting Hole Type | Tapped hole |
---|---|
Material | steel |
Compatible | SSR15XW type rail |
Grease Nipple | PB1021B |
Type | Model SSR-XW |
Block Mounting Hole Dimensions | M4x7mm |
Block Height | 19.5mm |
Block Length | 56.9mm |
Block Width W | 34mm |
Dimension B | 26mm |
Dimension E | 5.5mm |
Dimension L | 7mm |
Dimension L1 | 39.9mm |
Dimension T | 6.5mm |
Dimensions c | 26mm |
Dimensions e0 | 4.5mm |
Dimensions k | 19.5mm |
Standard Dynamic Load Rating | 14.7kN |
Standard static Load Rating | 16.5kN |
Static allowable moment | M <sub> A </ sub> (1pc): 0.0792k, (2pcs close contact): 0.44k. M <sub> B </ sub> (1pc): 0.0486k, (2pcs closely adhering): 0.274k. M <sub> C </ sub> (1pc): 0.0962kNm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a type that narrowed the width of the LM block and tapped it.
Warning
* Because the delivery date changes according to the order status, please confirm at the time of ordering Ulasan Produk
Tidak ada ulasan