Nansin TEL Vehicle (Nylon Wheel)
#Grup produk P102543065
Spesifikasi
Shape | UniversalVehicle |
---|---|
Finishing (Metal Compatibletings) | Unichrome plating |
Wheel Type | Single wheel |
Caster Type | Plate type freewheel caster |
Material (Wheel) | Nylon integral wheel |
Stopper | None |
Allowable Load | 40daN |
Attachment Height H | 80mm |
Eccentricity E | 25mm |
Mounting Hole Diameter P | 6.3mm |
Mounting Pitch AxB | 56x28mm |
Plate Dimensionsxx Y | 70x42mm |
Starting Force | 4.2daN |
Starting Turning Force | 8.4daN |
Type | General casters |
Wheel Diameter D | 65φ mm |
Wheel Width W | 20mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
TEL type and KEL type with the same installation height can be used together.
Ulasan Produk
Tidak ada ulasan