ASADA Sealing Tape
#Grup produk P102542349
Spesifikasi
Color | white |
---|---|
Base Material | Fluororesin |
Characteristics | Cold resistance, heat resistance |
Operating Temperature Limits | -100 to 230°C |
Mass | 24g |
Tape Length | 15m |
TRUSCO Number | 292-5168 |
Tape Thickness | 0.1mm |
Tape Width | 13mm |
Tensile Strength | 9N/10mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It can be used up to-100°C-230°C, it is excellent in cold resistance and heat resistance. It is easy to screw and remove. It is not affected by chemicals, solvents, steam, etc.
Useable: Airtightness of iron, Aluminium, stainless steel, plastic pipes.
Useable: Airtightness of iron, Aluminium, stainless steel, plastic pipes.
Ulasan Produk
Tidak ada ulasan