Spesifikasi
| Capacity | 65kg/H |
|---|---|
| Voltage | 220V |
| Power | 300W |
| Dimensions | 26x32x32cm |
| Net Weight | 5kg |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Counter-top Multi-purpose ice Crusher Shaver Machine Commercial quality, Highly efficient 300W motor and up to 2000rpm High speed Electric ice crusher, Stable heavy cast base and skid proof footpad for high stability and lowest noise, Stainless steel blade & holding bowl, Anodized aluminum casing & hopper guard against rust for durable use, Low maintenance and simple operation, Electric ice crusher shaver, Ideal for home or commercial using, Perfect for Fast-food Store, Coffee shop, clubs or Restaurant etc
Ulasan Produk
Tidak ada ulasan




















































































































































