Spesifikasi
| Color | Black |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PASADENA
3inch Slip on ladies with velcro
- Comfort padding to protect achilles tendon and ankle bone
- Polyster shoe lace
- Toe cap line to eliminate pressure a cross toe
- Gun metal eyelet
- Protective steel toe cap to 200 joules impact
- Reinforced counter for heel support
- Genuine Leather Upper
- Good year welted construction high abrasion resistant anti slip outsole
- Anti Fungicidal insole board
- Steel midsole (optional)
Direct Moulded PU Sole
- PU-PU
- PU-Milky
- PU-Nitrille Rubber
- Nitrille Rubber
3inch Slip on ladies with velcro
- Comfort padding to protect achilles tendon and ankle bone
- Polyster shoe lace
- Toe cap line to eliminate pressure a cross toe
- Gun metal eyelet
- Protective steel toe cap to 200 joules impact
- Reinforced counter for heel support
- Genuine Leather Upper
- Good year welted construction high abrasion resistant anti slip outsole
- Anti Fungicidal insole board
- Steel midsole (optional)
Direct Moulded PU Sole
- PU-PU
- PU-Milky
- PU-Nitrille Rubber
- Nitrille Rubber
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Wanita/Sepatu%20Safety%20Low%20Cut%20Wanita/Team%20Sepatu%20Safety%20Wanita%20Pasadena%20Sole%20PU%20(Sepatu%20Proyek)/P102420870-1.jpg)
