Vessel Stubby Ratchet Screwdriver Set
#Grup produk P102382084
Spesifikasi
Set Contents | Both head (+) bit length: 35 mm/grip |
---|---|
Axis Penetration | None |
Blade Edge With Magnet | There |
Grip Diameter | 35φ mm |
Hexagon Axis Opposite Side Length | 6.35mm |
Material (Grip) | resin |
Overall Length | 77mm |
Point Shape | Plus (+) |
TRUSCO Number | 829-0481 |
Tip Size | No.2#/No.3# |
Type | Stubby driver/replacement driver/ratchet driver |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan