Sebelum PPN:
Rp5.499.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Case Color | Light gray (Munsell 5Y7 / 1) |
|---|---|
| Control Output | Contact: 1c AC250V 3A resistive load (cosΦ=1) Non-contact: DC30V max., 100mA max. Minimum applicable load DC5V 10mA (P level, reference value) |
| Direction | Number progression direction (switched by rotary DIP switch) UP display: Increase from 0 to set value DOWN display: Decrease from set value to 0 |
| Influence of Voltage | (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for reset start) |
| Input Signal | Reed: Input by opening/shorting of contact Non-contact: Input by ON/OFF of open collector transistor |
| Insulation Resistance (MΩ) | (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger) |
| Number of Digits | 4 digits / 99.99s (0.01s ~), 999.9h (0.1h ~), 999.9s (0.1s ~), 9999h (1h ~), 9999s (1s ~), 99min59s (1s ~), 999.9min (0.1min ~), 99h59min (1min ~) |
| Operating Ambient Temperature (°C) | -10~+55 (no freezing) |
| Power Consumption (V/A) | About 10 (AC240V 50Hz) |
| Power Supply Voltage (V) | AC100 to 240 |
| Reset | Power reset: Minimum power release time 0.5s External reset and gate (both contact and non-contact input): Minimum input signal width 0.02s |
| Service Life | Mechanical: 10 million times or more Electrical: 100,000 times (AC250V 3A resistance load) |
| Storage Temperature (°C) | -25~+65 (no freezing) |
| Type of Display | Numeric display with 7-segment LED (character height: 10mm) Time-up display with LED |
| Type of Operation | Timed operation, integration operation |
| Type of Sign | Embedded mounting, right and left side mounting possible |
| Vibration Resistance (Destruction) | 10 to 55Hz, single amplitude 0.375mm, 3 directions, 2h each |
| Withstand Voltage | 2000 VAC 50/60 Hz 1 min (between current-carrying terminals and exposed non-current-carrying metal parts) 750 VAC 50/60 Hz 1 min (between discontinuous contacts) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DIN 72 x 72 mm quartz timer whose time range has become wide. It covers from 1/100 second to 9999 hours with 1 unit. . Built-in external power supply, various sensors can be directly connected. .With draw-out structure, maintenance of the main body is possible without detaching wiring.
Ulasan Produk
Tidak ada ulasan




















































































































































