Reelex Barrier Reel(Rope type)
#Grup produk P102347586
Spesifikasi
Rope Diameter | 12mm |
---|---|
Stroke (m) | 10 |
Content | Mounting bracket |
Purpose of Use | For keep out in construction sites or working places. For keep out to the dangerous area, etc. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
-It winds a rope up with a spring force.
-Compact, and convenient to move or carry.
-Rope replacement is easy.
-For keep out in construction sites or working places.
-For keep out to the dangerous area, etc.
-Mounting bracket
Ulasan Produk
Tidak ada ulasan