TS Direct-joint Type Gas Respirator (Low Concentration Type)
#Grup produk P102336155
Spesifikasi
National Certification Acceptance Number | TN312 |
---|---|
Test Gas | Cyclohexane |
Target Gas | Organic Gas |
Max Allowable Transmission Density (ppm) | 5 |
Standard Value (minute or more) | 50 |
Test Concentration (%) | 0.03 |
Purpose of Use | For work that generates low concentration of toxic gas. Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
-Easy to wear because of one-touch setting structure.
-For work that generates low concentration of toxic gas.
-Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
Warning
-Canister sold separately
Ulasan Produk
Tidak ada ulasan