HIOS Bor Listrik
#Grup produk P102331169
Spesifikasi
Total Length | 206mm |
---|---|
Rated Output Torque | 0.1 to 0.55N.m |
Anti-Static | Compatible |
Machine Screw | 1.4 to 2.6 |
Compatible Screw Tapping Screw | 1.4 to 2.3mm |
Accessories | Bitx 2pieces, Screwdriver cord |
No Load Rotation Speed (rpm) | 690/1000 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Deskripsi
-By counting the number of rotation pulses of the motor, screw tightening errors are detected with high precision in real time.
-It is capable of detecting mixing of different types of screws, floating of screws, biting, coming-out, guide hole damage, and
-Bitx2 pieces
-Screwdriver cord
Ulasan Produk
Tidak ada ulasan