HiKOKI Diamond Saw Blade
#Grup produk P102268881
Spesifikasi
Outer DiameterxBlade ThicknessxHole Diameter | 105x1.4x20mm |
---|---|
Tip Height | 6mm |
Maximum Working Rotation Speed (rpm) | 14500 |
Attached Ring Hole Diameter | 15mm |
TRUSCO Number | 767-6948 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
- Cleanly cuts porcelain tiles as well.
- A wave type with light sharpness due to a small cutting resistance.
- Has little chipping and realizes a clean cut surface.
- For cutting hard tiles (porcelain, ceramic tiles) .
Ulasan Produk
Tidak ada ulasan