AS ONE Nalgene Square Bottle dengan Keran PP

Sebelum PPN:
Rp5.999.900
Spesifikasi
Mouth Inner Diameter (mm)86
AS ONE Part Number5-056-01
MaterialBody / Lid / Stopcock / PP (Polypropylene)
Dimensions (mm)220×153×361
Capacity(Gallon/L)2/9
Specificationautoclavable
Operating Temperature Range (°C)0 to 135°C
OthersIt becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan