Spesifikasi
| Material | latex (powder free) |
|---|---|
| AS ONE Part Number | 6-3048-32 |
| Distinction Between Left and Right | For both left and right |
| Function | elasticity |
| Embossing | Fingertip embossing |
| Quantity (sheets) | 100 |
| Size | M |
| Specification | Dust-free pack γ-ray sterilized for every 50 sheets |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cleaned with ultrapure water (16 MΩ or more) and packed dust-free under class 1000 high cleanliness.
Because it uses high-grade latex, it has excellent elasticity and a good fit.
Can be used in clean rooms.
Because it uses high-grade latex, it has excellent elasticity and a good fit.
Can be used in clean rooms.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Lain%20-%20lain/AS%20ONE%20Clean%20Fast%201000%20Gamma%20Ray%20Sterilized/pdP102260913-3.jpg)
