Spesifikasi
| Material | latex (powder free) |
|---|---|
| Function | Non-static |
| Specification | γ-ray sterilized |
| Quantity (Double) | 50 |
| Total Length (cm) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Each 50 sheets on the left and right sides are dust-free packed, and the interior is double-packaged using a non-static cleaning material.
It fits well and is suitable for work in clean rooms due to its powderless processing.
Washed with ultrapure water (16 MΩ or more) and packed dust-free under class 100 high cleanliness.
It fits well and is suitable for work in clean rooms due to its powderless processing.
Washed with ultrapure water (16 MΩ or more) and packed dust-free under class 100 high cleanliness.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Lain%20-%20lain/AS%20ONE%20Clean%20Knoll%20Super%20Pure%20Gamma%20Ray%20Sterilized/noP102260852-3.jpg)
