Spesifikasi
Material | PVC (vinyl chloride resin) |
---|---|
Cleanliness | Class 100000 (reference) |
Kinds | clean shoes |
Shape | low cut |
Shoe Types | sneakers |
Instep Type | slip-on type |
Specification | conductive shoes |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
NoteSome parts are made of mesh, so the corresponding class may change depending on the socks you wear inside and the environment.
Ulasan Produk
Tidak ada ulasan