AS ONE Clean Inner Glove

Sebelum PPN:
Rp609.900
Spesifikasi
Palm Circumference (cm)18
AS ONE Part Number1-9180-01
Material67% cupra, 33% nylon
Total Length (cm)18.5
Middle Finger Length (cm)7
Quantity (Double)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses long fibers that do not easily fall off.
It has been washed with ultrapure water of 16 MΩ or less.
Compatible with γ-ray sterilization, electron beam sterilization, and autoclave sterilization.

Ulasan Produk

Tidak ada ulasan