Spesifikasi
| Function | Oil resistance, chemical resistance, moisture permeability |
|---|---|
| AS ONE Part Number | 8-3042-01 |
| Thickness (mm) | 30-50 |
| Distinction Between Left and Right | For both left and right |
| Material | PU (Polyurethane) |
| Quantity (sheets) | 20 |
| Total Length (cm) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has excellent flexibility and elasticity, and is soft to the touch.
It has high moisture permeability, oil resistance, and chemical resistance.
The cuffs have rubber to prevent them from slipping off.
It has high moisture permeability, oil resistance, and chemical resistance.
The cuffs have rubber to prevent them from slipping off.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Lain%20-%20lain/AS%20ONE%20Urethanex%20Long%20Gloves/8eP102260302-3.jpg)
