Spesifikasi
Color | White |
---|---|
Others | Since the fabric contains dark conductive thread, it has a thin grid pattern. |
Grade | class 10000 |
Material | 98.2% polyester, 1.8% conductive fiber (100 denier) |
Specification | 2/1 twill weave, 5mm pitch stripe conductive thread |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
100 denier fiber is used to improve dust resistance.
A dust-free outerwear with a stand-up collar and center zipper for excellent operability.
The total length is slightly longer, so you can put it inside your pants (no elastic).
A dust-free outerwear with a stand-up collar and center zipper for excellent operability.
The total length is slightly longer, so you can put it inside your pants (no elastic).
Warning
NoteAccessories (hood, gloves, shoes) are sold separately.
Ulasan Produk
Tidak ada ulasan