Spesifikasi
Material | 2/1 twill weave, 5mm pitch stripe conductive thread |
---|---|
Color | White |
Grade | class 10000 |
Breathability (cc/cm²) | 30 |
Others | Since the fabric contains dark conductive thread, it has a thin grid pattern. |
Specification | 2/1 twill weave, 5mm pitch stripe conductive thread |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
100 denier fiber is used to improve dust resistance.
Warning
NoteAccessories (hood, gloves, shoes) are sold separately.
Ulasan Produk
Tidak ada ulasan