Kennedy Industrial Carbide Burr Set Cut 9

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
Cut TypeChipbreaker
Head diameter(2x) 10mm (6x) 12mm
Shank Diameter6mm
Head ShapeBall Ball Nose Cylindrical Plain End Flame Oval Pointed Tree
Overall Length(2) x 60mm (3) x 65mm (3) x 70mm
Head Length(2) x 25mm (4) x 20mm 12mm 32mm
Part NumberKEN2109880K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut 9. 8 Pieces. Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Operating speeds: 6,000 - 40,000rpm. 6mm shank. Contents 1 each: 10 x 20 and 12 x 20mm plain cylindrical. 12 x 25mm ball nose. 12 x 32mm flame. 12 x 25mm round tree. 10 x 20mm pointed tree. 12 x 20mm oval. 12 x 12mm ball.

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan