Spesifikasi
| Maximum Working Pressure | 1MPa |
|---|---|
| Negative Pressure Performance | -100kPa |
| Minimum Hole Diameter | 8mm |
| Fluid Used | Compressed Air |
| Used Tube | Soft nylon tube (F-12)/urethane tube (U-95, NU) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be diverted to the full extent of the tube inner diameter, adopting refractory resin as standard, seal of tube and fitting adopts V-shaped packing, can be inserted with light force and surely seals
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lurus/CKD%20Air%20Fitting%20Joint/P102173336-1.jpg)
