KYOTO TOOL (KTC) Degital-ratchet Replaceable Head Type

Sebelum PPN:
Rp5.599.900
Spesifikasi
Specification1) Set torque value: Pre-set mode 5, decision mode 1, 2) Auto off: Turns off automatically when not used for about two minutes.
Dimension L213 mm
PowerCoin-type lithium battery (CR2354 x 1)
Dimension B20 mm
Measurement PricisionRight screw in the torque measurement range, left-hand thread + / over 4% + 1digit
Dimension T113 mm
Dimension T236 mm
Measuring UnitN / m (in terms of possible kgf / m in switching, lbf / in, lbf / ft)
Measurement DirectionRight-hand thread, left-hand thread
Minimum Display Unit0.05 N.m
Purpose of UseFor tightening and inspection works.
Torque Range (N m)8 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait