KYOTO TOOL (KTC) Combination Plier (With Soft Grip)

Sebelum PPN:
Rp159.900
Spesifikasi
Specification21st Century Version Tool
Cutting Diameter2 (max)
Cutting Capacity Steel Wire (φ mm)2
Dimension B (mm)47
Dimension L (mm)163
Dimension T1 (mm)11
Dimensions t2 (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Even when switching to the wide mouth, it is a safe design that prevents your hands from getting caught.
- The tooth shape is a "three-stage shape", making it easy to grasp from fine to thick.
- Soft grip that fits your hand.

Ulasan Produk

Tidak ada ulasan