O.H.INDUSTRIAL Lashing Belt For Light Load
#Grup produk P102032978
Spesifikasi
Width (mm) | 25 |
---|---|
Thickness (mm) | 1.5 |
Winding Side Belt (m) | 4.5 |
Working Load (kgf) | 50 |
Breaking Strength (kgf) | 250 |
Weight (kg) | 0.13 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.Ulasan Produk
Tidak ada ulasan