Nakamura Mfg. Bar Type Tension Gauge
#Grup produk P102030080
Spesifikasi
Overall Length (mm) | 288 |
---|---|
Measuring Range | 0 to 2500cN |
Weight (g) | 85 |
Dimension H (mm) | 25 |
Dimensions a (mm) | 3 |
Dimension F (mm) | 46 |
Dimension D (mm) | 3 |
1 Scale | 50 |
Dimensions e (mm) | 62 |
Dimensions b (mm) | 20 |
Dimensions c (mm) | 16 |
Error (Horizontal) (cN) | 50 |
Precision | +- 1 scale |
Dimension G (mm) | 143 |
Dimension I (mm) | 77 |
Purpose of Use | For measurement of pushing force, pulling force, board springs etc. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- A tension gauge that uses the force of a spring to make precise measurements. - Since the scale is a sculpture scale, it is easy to read and clear.
Ulasan Produk
Tidak ada ulasan