Spesifikasi
Material | Lens: Purarenzu |
---|---|
Weight (g) | 771 |
Power | AA batteries x3 this (sold separately) |
Dimensions (Width W x Depth D) (mm) | 140x170 |
Magnification | 2 |
Arm Length (mm) | 300 |
Light Source | LEDx2 pieces |
Lighting | Lens LED2 ball |
Lens Size (mm) | 105 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Usage:
For working or reading books in a dark place
For working or reading books in a dark place
Ulasan Produk
Tidak ada ulasan