Custom Waterproof Digital Anemometer
#Grup produk P102020128
Spesifikasi
Weight (g) | 180 |
---|---|
Power | X4 AAA batteries (not included) |
Measurement Pricision | +/-2%rdg+0.2dgt |
Dimensions (Width W x Depth D x Height H) (mm) | 40x32x190 |
Resolution Capability | 0.1m/s |
Measurement Method | Cup vane-type |
Measurement Range Wind Speed (m/s) | 0.9 to 35 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Usage:
Wind speed measurement.
Wind speed measurement.
Ulasan Produk
Tidak ada ulasan