Custom Hygrometer Anemometer
#Grup produk P102020036
Spesifikasi
Set Contents | Instruction manual, soft case |
---|---|
Material | ABS resin |
Weight (g) | 210 |
Power | Stacked 9V battery x1 (not included) |
Measurement Pricision | Wind speed: +/- (5% rdg + 0.2m / s) /0.2-10m/s, + / - (10% rgd) / non-left |
Resolution Capability | 0.2m/s |
Dimensions (Width x Depth x Height)(mm) | 56x38x160 |
Measurement Method | Thermistor |
Measurement Range Wind Speed (m/s) | 0.2-20 |
Purpose of Use | For wind speed measurement in construction sites, ducts, field sports. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Usage:
Wind speed measurement at construction site, duct, field sports.
Wind speed measurement at construction site, duct, field sports.
Ulasan Produk
Tidak ada ulasan