Custom Anemometer
#Grup produk P102019931
Spesifikasi
Measuring Range | 0.2-20m/s |
---|---|
Weight (g) | 350 |
Outside Dimension (mm) | 78x38x185H |
Power | AAA battery (1.5V) 6 pieces |
Sensor Type | Glass bead type thermistor |
Operating Temperature and Humidity Range | 0-50 degrees (80% RH or less) |
Storage Temperature/Humidity Range | -10- + 60 degrees (75% RH or less) |
Precision | +/- 5% rdg + 1dgt |
Purpose of Use | For measuring wind speed of air conditioning units. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan