TRUSCO Brush (Pig Bristle)

Kondisi Barang:
Sebelum PPN:
Rp82.900
Spesifikasi
MaterialHorse hair
AbstractTrim length
Weight (g)20
Trim Length (mm)30
Number of Lines2
Overall Length x Width x Thickness (mm)320x11x8.5
Planting (mm)62
Purpose of UseWashing, grinding, polishing and application of adhesive agent etc., everywhere.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be used at 25degreesinclination with the ball end and provisional tightening of the bolt is faster and has increased workability.Black oxide finished.

Ulasan Produk

Tidak ada ulasan