SK SATO Waterproof Digital Thermometer

Sebelum PPN:
Rp8.299.900
Spesifikasi
Measurable Temperature Range (degrees)-100 to 300
Minimum Temperature Display (degrees)0.1/1
Power SupplyAAA battery x 4 (included)
Probe length2.3 x 150mm
SpecificationWith type K thermocouple standard sensor (SK-S100K)
Type1 probe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Measured data can be stored in memory with a simple operation.
The memory can store up to 150 data in the manual mode.
The memory can store up to 100 data in the automatic mode.
- Print function.
Temperature data stored in memory can be printed on an optional printer.
- Setting of upper and lower limits is available.
If the temperature reaches the upper limit or the lower limit to be set, the warning buzzer sounds and "V" flashes on the panel.
- Waterproof.
IP-X4 rated (No adverse effects of water splashes from any direction).
- Both inputs of Thermistor and K Thermocouple are available only from us.
- Various kinds of optional probes for a wide variety of applications.

Ulasan Produk

Tidak ada ulasan