monotaro Combination Snap Ring Pliers (Axis-Hole Combined Use)
#Grup produk P101571379
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Package Weight (g) | 135 |
---|---|
Overall Length (mm) | 157 |
Hardness HRC | 42 |
Material (Clips) | PVC |
Body Material | S45C |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
You can combine 5 types of straightness for axis, straightforward for songs, straightening for songs, songs, 45 degree songs for axes with 1 pc.
Warning
* Please do not use other than the original purpose or ability. * Because there is a risk of electric shock, please do not use for electric objects. * When working please check the surroundings and wear safety glasses etc.Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan