monotaro 7 Step Adjustable Function Seal Puller

Rating:
100% of 100
(2)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp339.900
Spesifikasi
Overall Length (mm)330
Blade Thickness (mm)3
Blade Width (mm)84
Package Weight (g)376

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient puller which can remove the oil seal with the lever principle just by pushing and pulling the tip of the nail on the back side of the oil seal. Since it is possible to adjust the angle of 7 steps, it can be used according to the oil seal. It is very convenient because you can change the angle of the nail just by pulling the lock. Desorption of oil seal, grease seal, O ring, etc.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Dokumentasi Produk

Ulasan Produk

Halaman Terkait