With JIS standard products, the tip is narrowing so that it can be grasped even in narrow places with multiple functions such as cutting, bending, pulling and pinching.
-For increased holding power, it is knurled. Electrical construction, assembly line, etc.
monotaro Radio Pliers (JIS)
#Grup produk P101570679
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Overall Length (mm) | 160 |
---|---|
Blade Part Hardness | 54-62HRC |
Cutting Capacity (Ø mm) Copper Wire | 2.6 |
Cutting Ability (mm) Soft Iron Wire | 3.6 |
Cutting Capacity (Ø mm) Steel Wire | 1.6 |
Material | S55C |
Package Weight (g) | 123 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Warning
* Please do not use other than the original purpose. * Please do not use it for the thing which is flowing electricity. Please keep out of reach of children *. * Please do not use instead of a hammer. * Please wear protective goggles and gloves when worki