monotaro Lakban Kain (Selotip)
#Grup produk P101570402
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Tape Width (mm) | 50 |
---|---|
Tape Length (m) | 25 |
Tensile Strength (N/25mm) | 117 |
Adhesive Force (N/25mm) | 11.6 |
Adhesive | Rubber (Akanori) |
Base Material | Staple cloth |
Color | Craft color |
Package Weight (g) | 406 |
Tape Thickness (mm) | 0.26 |
Tape Type | Can be cut by hand, can be pasted, and can write characters |
Tuck (ball No.) | 32 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a tape for medium heavy packing of monoterous cloth tape which emphasizes adhesive strength. It is a tape of a spoon fabric base with outstanding handwork quality. Red adhesive rubber further increases adhesive strength. It also supports character writing and overlay pasting. Medium packaging ~ heavy packing. deal for moving work and courier service.
Warning
? Please do not stick directly to the skin. ? Avoid using other than applications. It may damage the surface to be pasted. ? Wipe off dust, oil, moisture etc. on the side to be stuck before use. ? Do not use for electrical insulation. ? Depending on the o