monotaro Safety Corner Cushion (Pengaman Sudut)

Rating:
96% of 100
(9)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900
Spesifikasi
MaterialNBR (foam rubber)
ShapeL-shaped
Overall Length (mm)900
SizeSmall
Operating Temperature Range (°C)-10-+50
Width x Thickness x Height (mm)About 37x9x31
Package Weight (g)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Pengaman Sudut
Description
Called attention with easy-to-see tiger prints. It is ideal as a shock absorbing material to prevent accidents and collide with factories and offices. Paste with double sided tape (sold separately), easy to use convenient. Factory, to the protruding part of the warehouse. rolley, at the edge of the working table. o the dangerous place of overhead equipment. To the entrance of parking lot and elevator.
Warning
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Double-sided tape is sold separately.

Dokumentasi Produk

Ulasan Produk