monotaro Ball Bearing 6200 2RS Series, Both Sides Contact Rubber Seal Type (Laher)
#Grup produk P101567686
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Bearing Number | 6200 |
---|---|
JIS Grade | G10 |
Rolling Element Material | GCr15 |
Shield Shape | Both sides contact rubber seal type |
Material (Main Unit) | High carbon chromium bearing steel |
Number of track trains | Single row |
Race ring Shape | Deep groove ball bearings |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high speed rotation. In the shield type, a metal shielding plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring sealing surface is formed.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan