monotaro Car Wash Sponge (Busa Cuci Mobil)
#Grup produk P101567228
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Material | Polyurethane form |
---|---|
Color | Yellow |
Package Weight (g) | 38 |
Applications | For car washing and cleaning work. |
Dimensions (mm) | 220x105x50 (normal), 275x150x12 (compressed) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Foaming of car shampoo is good, soft touch and sponge is gentle to the car body. Package is packed in compression, but when packaging is removed, it expands to a sponge about 50mm thick. To car wash and cleaning work.