monotaro Curing Tape (Weak Adhesive Type)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp88.000 - Rp2.299.900
Spesifikasi
Colorgreen
Tape Width (mm)50
Base MaterialPolyester (surface polyethylene coating)
Tape Length (m)25
Tape Thickness (mm)about 0.13
AdhesiveAcrylic
Adhesive Power (N/10mm)2.4 or more
Tensile Strength (N/10mm)30 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a weak adhesive type curing tape.
-On the other hand, although it can be drawn out lightly, adhesive strength has high adhesive strength even in weak adhesive.
-It is excellent in weather resistance and water resistance with polyethylene cloth for curing which can be easily cut by hand.
-The re-peeling property is good. It is also ideal for temporary fixation of various curing materials, building curing, floor curing, fixing Prada in the elevator.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Dokumentasi Produk

Ulasan Produk

Halaman Terkait