monotaro Air Hose Reel Winding Type
#Grup produk P101565323
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Material (Hose) | PU (with net) |
---|---|
Hose Length (m) | 10 |
Regular Pressure (MPa) | 1.5 |
Dimensions, Width W x Height H x Depth D (mm) | 320×282×142 |
Connect Fitting (Primary) | 1/4 male coupler |
Hose Inner Dia.xOuter Dia. (mm) | 6.5×10 |
Connect Fitting (Secondary) | 1/4 female one-touch coupler |
Cover Material | (Main body)Resin |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Pull out the air hose and use it. When retracting it again, the take-up function will be activated. It can be attached to walls, ceilings, etc. Body hardware can swing 180 degrees. For air work such as production factory, automobile maintenance factory, painting factory.