monotaro Fine Feeding Magnetic Base (Stand Magnet)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp539.900
Spesifikasi
Dial Gauge Mounting Hole (mm)6 / 8mm
Mounting Screw Hole SizeM8 x 1.25
Magnet Dimensions (mm)50 x 58 x 55
Adsorption Power800N (80kg) * The maximum suction force is the value of SS41, thickness of 10mm, ground surface.
Main pillar dimensions (diameter x length L) (mm)phi 12 x 170
Mass (kg)1.4
Prop Dimensions (Diameter x Length L) (mm)phi 10 x 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It realizes stable measurement with a powerful magnet and a rugged frame. Adjustment of position feed can be done because the fine movement device is attached to the support. ou can switch ON / OFF by operating the changeover switch. Please use it as a measuring holder for dial gauge and lever type dial gauge.

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan